2 in. 230V 10 hp Single Phase 2-Stage Cast Iron Self Priming High Pressure Pump
2 in. 230V 10 hp Single Phase 2-Stage Cast Iron Self Priming High Pressure Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- Self-priming High pressure Booster Pump
- Silicon Carbide w/ Viton Mechanical Seals
- Built in check valve for fast priming
- Ideal for Sprinkler/Booster, Irrigation and Fire protection
Specifications
- AMP:
- 40
- Application:
- Dewatering, Sprinkler Systems, Irrigation, Fire Protection
- Discharge:
- 2 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 122 gpm
- Height:
- 13-3/5
- Horsepower:
- 10 hp
- Impeller:
- Aluminum
- Length:
- 30-1/2
- Maximum Feet of Head:
- 270
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- RPM:
- 3450
- Suction Line (OD):
- 2
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 15-4/5