2 in. 230V 7-1/2 hp Single Phase 2-Stage Cast Iron Self Priming High Pressure Pump
2 in. 230V 7-1/2 hp Single Phase 2-Stage Cast Iron Self Priming High Pressure Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-priming High pressure Booster Pump
- Silicon Carbide w/ Viton Mechanical Seals
- Built in check valve for fast priming
- Ideal for Sprinkler/Booster, Irrigation and Fire protection
- Self-priming to 20 feet
- Designed for clear to turbid liquid
Documents
Specifications
- AMP:
- 31
- Application:
- Dewatering, Fire Protection, Irrigation, Sprinkler Systems
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 122 gpm
- Height:
- 13-3/5 in
- Horsepower:
- 7-1/2 hp
- Impeller:
- Aluminum
- Length:
- 30-1/2 in
- Material:
- Cast Iron, Aluminum
- Maximum Feet of Head:
- 270
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- Pump Stage:
- 2
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 15-4/5 in