3/4 HP 1PH 115/230V Cast Iron Centrifical PUMP
3/4 HP 1PH 115/230V Cast Iron Centrifical PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All cast iron body
- Stainless Steel impeller
- Pull from the rear design for easy service without disturbing any piping
- Type 21 Carbon/Ceramic Mechanical Seal w/Buna-N
- Designed for high head applications
Documents
Specifications
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 55 gpm
- Horsepower:
- 3/4 hp
- Impeller:
- Stainless Steel
- Maximum Feet of Head:
- 90
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Pressure Booster
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- UPC:
- 726846506611
- Volts:
- 115/230V