3/4 HP 1PH 115/230V Stainless Steel Centrifical PUMP
3/4 HP 1PH 115/230V Stainless Steel Centrifical PUMP
Product Details
Product Details
- Cast iron or Stainless Steel Construction
- Carbon/Ceramic with Buna-N or Viton Mechanical Seals
- Cast iron or Stainless steel impeller
- Designed for continuous duty
- All units are include a built in suction check valve
Specifications
- AMP:
- 9, 5
- Connection Size:
- 1-1/2
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 60 gpm
- Horsepower:
- 3/4 hp
- Maximum Feet of Head:
- 100
- Maximum Temperature:
- 200
- Power Source:
- AC
- Pressure - Maximum:
- 75 psi
- Pump Application:
- Self-priming
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- RPM:
- 3450
- Type:
- A282D98
- UPC:
- 726846508745
- Volts:
- 115/230V