3 HP 230/460V Cast Iron Circulator Pump
3 HP 230/460V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/Ceramic with Buna-N or Viton Mechanical Seals
- Cast iron or Stainless steel impeller
- Cast iron or Stainless Steel Construction
- All units are include a built in suction check valve
- Designed for continuous duty
Documents
Specifications
- AMP:
- 8, 4
- Connection Type:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Flow Rate:
- 120 gpm
- Horsepower:
- 3 hp
- Maximum Feet of Head:
- 100
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 75 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 3450
- Type:
- A282M95
- Volts:
- 230/460V