This product requires certification to purchase.

4 in. 230V 520 gpm 10 hp Cast Iron Self Priming Centrifugal Pump

AMT

4 in. 230V 520 gpm 10 hp Cast Iron Self Priming Centrifugal Pump

  • Fast #
  • Part #A487395
  • Item #8507327
  • Manufacturer Part #4873-95
5 out of 5 Customer Rating
Brand image
AMT

4 in. 230V 520 gpm 10 hp Cast Iron Self Priming Centrifugal Pump

  • Fast #
  • Part #A487395
  • Item #8507327
  • Manufacturer Part #4873-95
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-priming high capacity
  • Stainless Steel impeller
  • Dual volute design reduces radial load on impeller
  • Built in check valve for faster priming
  • Removable hand cleanout plate
  • Handles dirty water with solids up to 1/2"
  • Requires Certification

Documents


Specifications

AMP:
40
Connection Size:
4
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Flow Rate:
520 gpm
Height:
16 in
Horsepower:
10 hp
IAPMO Listed:
No
Impeller:
Semi-Open
Length:
33-1/2 in
Material:
Rubber, Stainless Steel
Material Type:
Buna-N
Maximum Feet of Head:
104
Maximum Temperature:
180
NEMA:
NEMA 215JM
NSF Certified:
No
Origin:
Domestic
Power Source:
Electric
Pump Application:
Self-priming
Pump Body Material:
Cast Iron
Pump Motor Type:
TEFC
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
230V
Weight:
320 lb
Width:
15 in