5 HP 230V Cast Iron Circulator Pump
5 HP 230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All cast iron body
- Stainless Steel impeller
- Carbon/Ceramic Mechanical Seal w/Buna-N
- These pumps will handle the most demanding projects around your plant
- Ideal for transferring liquid and re-circulating lagoons or running a cooling tower
- The self cleaning impeller assures this pump will not bog down with debris
- Center suction and a discharge that rotates in 90° increments will make this easy to adapt to your current set up
- Motors are close coupled to the pump so there is no need to worry about couplings or shaft alignment
Documents
Specifications
- AMP:
- 16
- Connection Type:
- FPT
- Flow Rate:
- 190 gpm
- Horsepower:
- 5 hp
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 85 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Volts:
- 230V