5HP 160GPM HP 2STG CAAL Fire PUMP
5HP 160GPM HP 2STG CAAL Fire PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silicon/Carbide with Viton® Mechanical Seals
- Two Stage Precision Cast Aluminum Impellers
- Aluminum Casing with Cast Iron diffusers
- These pumps are ideal for municipal brush fire trucks, forestry service or for use in boosting irrigation systems where power is not available
- Built in suction flap valve aides in repriming
- Caps with chains are provided for all discharge ports
- Three way discharge port multi sized
Specifications
- Discharge:
- 1 in x 1 in x 1-1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 75 gpm
- Horsepower:
- 5-1/2 hp
- Impeller:
- Aluminum
- Inlet Service Size:
- 2 in
- Material:
- Cast Aluminum, Cast Iron
- Maximum Feet of Head:
- 265
- Maximum Temperature:
- 200
- Power Source:
- Engine Driven
- Pressure - Maximum:
- 175 psi
- Pump Application -:
- Submersible Dewatering
- Pump Body Material:
- Cast Aluminum
- Pump Stage:
- 2
- RPM:
- 3450
- Type:
- A2MP5HR