This product requires certification to purchase.

IPT High Arc PRESS Fire PUMP HATZ DIESEL

AMT

IPT High Arc PRESS Fire PUMP HATZ DIESEL

  • Fast #
  • Part #A25FP13ZR
  • Item #5121206
  • Manufacturer Part #25FP13ZR
5 out of 5 Customer Rating
Brand image
AMT

IPT High Arc PRESS Fire PUMP HATZ DIESEL

  • Fast #
  • Part #A25FP13ZR
  • Item #5121206
  • Manufacturer Part #25FP13ZR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aluminum Casing with Hard Coat anodized wear ring
  • Silicon carbide w/Viton® Mechanical Seals
  • Built in exhaust primer
  • All pumps are mounted in a cage and include electric start
  • The IPT high pressure fire pumps deliver high flows and high pressure for use in stand by fire protection, emergency fire fighting, anywhere high flow and high pressure is needed
  • All units feature 2-1/2" NPT suction and discharge ports, a discharge check valve and discharge pressure gauge
  • Hand primer or Exhaust Primer depending on model
  • Requires Certification

Documents


Specifications

Coating:
Anodized
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
196 gpm
Horsepower:
13 hp
Impeller:
Aluminum
Material:
Cast Aluminum, Aluminum
Maximum Feet of Head:
230
Maximum Temperature:
200
Power Source:
Engine Driven
Pump Application:
Submersible Dewatering
Pump Body Material:
Cast Aluminum
Pump Stage:
1
RPM:
3450