This product requires certification to purchase.

5HP 3PH 230/460V Cast Iron BOOST PUMP

AMT

MSV3 5HP 3PH 230/460V Cast Iron BOOST PUMP

  • Fast #
  • Part #AMSV3233P
  • Item #5073717
  • Manufacturer Part #MSV3-23-3P
3.7 out of 5 Customer Rating
Brand image
AMT

MSV3 5HP 3PH 230/460V Cast Iron BOOST PUMP

  • Fast #
  • Part #AMSV3233P
  • Item #5073717
  • Manufacturer Part #MSV3-23-3P
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 304 SS Components
  • Cast Iron Base and Adapter
  • Tungsten Carbide w/EPDM
  • All motors are TEFC and dual hertz (50 or 60 cycle)
  • The AMT line of multistage boosters are a great choice for boosting water to higher elevations, boosting city water pressure for use in irrigation and filtration
  • Drop in replacement for Grundfos CR3 Series
  • Available in 2 through 25 stages
  • These American built, heavy-duty pumps feature all the latest technology at an affordable cost
  • Requires Certification

Documents


Specifications

Collection:
MSV3
Discharge:
1 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Horsepower:
5 hp
Material:
Stainless Steel, Cast Iron
Material Type:
304 SS, PTFE
Maximum Temperature:
180
Power Source:
AC
Pressure - Maximum:
232 psi
Pump Application:
Pressure Booster
Pump Motor Type:
TEFC
Pump Phase:
3
Pump Stage:
23
RPM:
3450
UPC:
726846522765
Volts:
208/230/460V