Solids Handling Pump
Solids Handling Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable/replaceable cast iron wear plate/volute to ensure a long life
- Clog resistant impeller for solids handling
- Heavy duty cast iron construction
- Mounted in a roll cage
Documents
Specifications
- Connection Type:
- FPT
- Fitting Size 1:
- 3 in
- Flow Rate:
- 350 gpm
- Horsepower:
- 9 hp
- Maximum Feet of Head:
- 110
- Maximum Temperature:
- 180
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Type:
- A3391V5