WASH DWN PUMP 12VDC Stainless Steel BODY With Stainless Steel
WASH DWN PUMP 12VDC Stainless Steel BODY With Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replaces Burks DC-10 on pumper trucks
- American made
- Built to withstand the rigors of daily use and keep pumping for many years to come
- The 12 volt DC pumps are ideal for use on septic trucks and other vehicles that have a need to transfer water or wash down after a job
- Four drain plugs are provided so no matter how it is mounted it can still be drained
- Wash down duty motor standard
- The discharge is designed to be rotated, so it will fit in most any existing pipe setup
Documents
Specifications
- Connection Size:
- 1-1/4
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 55 gpm
- Horsepower:
- 1 hp
- Impeller:
- Stainless Steel
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 80
- Maximum Temperature:
- 200
- Power Source:
- DC
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Chemical Transfer
- Pump Body Material:
- PVC
- Pump Motor Type:
- Washdown duty
- RPM:
- 3500
- Volts:
- 12V