15 in. x 1500 ft. 0.7 mil Handwrap
HC Series 15 in. x 1500 ft. 0.7 mil Handwrap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- “HC” series film is designed to securely unitize irregularly shaped and difficult-to-wrap loads
- Retains a high holding force
- High tensile strength and stretch
- Excellent stretch on difficult loads
- Consistent quality and gauge control
- Dependable performance
- Film Gauge: 70
Specifications
- Collection:
- HC Series
- Length:
- 1500 ft
- Package Quantity:
- Case of 4
- Thickness:
- 0.7 mil
- Width:
- 15 in