1/2 in. Tube Hanger
1/2 in. Tube Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 340-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to utilize scrap copper tubing to make custom length extension hangers
- Available in 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" diameter sizes
- 8" center faucet drilling
- For use with pedestal PT908N
- Shown with required pedestal
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1/2 in
- Material:
- Copper
- Product Type:
- Tube Hanger
- UPC:
- 642031208897