This product requires certification to purchase.

106 gal. Commercial Water System Tank

Amtrol

106 gal. Commercial Water System Tank

  • Fast #
  • Part #AWX449C
  • Item #7507065
  • Manufacturer Part #183-99
3.7 out of 5 Customer Rating
Brand image
Amtrol

106 gal. Commercial Water System Tank

  • Fast #
  • Part #AWX449C
  • Item #7507065
  • Manufacturer Part #183-99
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Industry’s Thickest Butyl Diaphragm.
  • Patented Turbulator™ Water Circulation Device.
  • 3-Year Limited Warranty.
  • Requires Certification

Specifications

Capacity:
106 gal
Connection Size:
2
Diameter:
24
Height:
73
Pressure - Maximum:
300 psi
UPC:
642031650375
Weight:
557