This product requires certification to purchase.

125 psi Hydronic Expansion Tank

Amtrol

125 psi Hydronic Expansion Tank

  • Fast #
  • Part #AX15V125DD
  • Item #9888882
  • Manufacturer Part #117-688
3.8 out of 5 Customer Rating
Brand image
Amtrol

125 psi Hydronic Expansion Tank

  • Fast #
  • Part #AX15V125DD
  • Item #9888882
  • Manufacturer Part #117-688
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shell: ASME approved steel
  • Diaphragm: Heavy duty butyl/EPDM
  • Air valve: Schrader valve w/ EPDM seats
  • System connection: Malleable Iron
  • Requires Certification

Documents


Specifications

Height:
22
Pressure - Maximum:
125 psi
UPC:
014045168380