132 gal. Bladder Well Tank
132 gal. Bladder Well Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industry’s Thickest Butyl Diaphragm.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
- Patented Turbulator™ Water Circulation Device.
- Max. Operating Temperature: 200º F
- Replaceable Bladder: Avoids costly tank replacement.
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 132 gal
- Diameter:
- 24 in
- Height:
- 87 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- UL Listed:
- No
- UPC:
- 642031518088