This product requires certification to purchase.

14 gal. Diaphragm Pump Tank

Amtrol

14 gal. Diaphragm Pump Tank

  • Fast #
  • Part #AWX201
  • Item #4183
  • Manufacturer Part #WX201
4.9 out of 5 Customer Rating
Brand image
Amtrol

14 gal. Diaphragm Pump Tank

  • Fast #
  • Part #AWX201
  • Item #4183
  • Manufacturer Part #WX201
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Highest Working Pressure-150 PSIG
  • Strongest Tank Design Featuring Deep Drawn Steel and Multi-Dome Construction.
  • Thickest Diaphragm – Heavy Duty Butyl.
  • Toughest Indoor/Outdoor Coating – Tuf-Kote™ HG
  • Longest Warranty – 7-Years.
  • Stainless Steel System Connection
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Capacity:
14 gal
Color Finish Name:
Blue
Connection Size:
1
Diameter:
15 in
End Connection 1:
FNPT
End Connections:
FNPT
Height:
25 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pump Application:
Residential
UPC:
642031644411
Weight:
25 lb