This product requires certification to purchase.

2-1/2 in. Air Separator with Strainer

Amtrol

2-1/2 in. Air Separator with Strainer

  • Fast #
  • Part #A212AS
  • Item #1775023
  • Manufacturer Part #491-7
4.2 out of 5 Customer Rating
Brand image
Amtrol

2-1/2 in. Air Separator with Strainer

  • Fast #
  • Part #A212AS
  • Item #1775023
  • Manufacturer Part #491-7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For Use in Closed, Heating and Chilled Water Systems.
  • Creates a Low Velocity Vortex that Separates and Removes Entrained Air from the Circulating Fluid.
  • Prevents Blocked Terminal Units, Inefficient Pump Operation and Costly Equipment Corrosion.
  • Eliminates 99% of Entrained Air During First Pass.
  • Removable, 304 Stainless Steel Strainer Models Available.
  • Max. Operating Temperature: 350? F.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME Section VIII, Division 1
Color Finish Name:
Red
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
2-1/2
Fitting Sizes:
2-1/2 in
Height:
24
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
UPC:
642031437334