This product requires certification to purchase.

34 gal. Diaphragm Pump Tank

Amtrol

34 gal. Diaphragm Pump Tank

  • Fast #
  • Part #AWX205
  • Item #114797
  • Manufacturer Part #WX205
5 out of 5 Customer Rating
Brand image
Amtrol

34 gal. Diaphragm Pump Tank

  • Fast #
  • Part #AWX205
  • Item #114797
  • Manufacturer Part #WX205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Highest working pressure
  • Strongest tank design featuring deep drawn steel and multi-dome construction
  • Thickest diaphragm
  • Toughest indoor/outdoor coating - TUF-KOTE™ HG
  • Patent Pending Antimicrobial Liner to Neutralize Bacteria on Contact
  • Welded air stem to help eliminate leaks
  • Patented DuraBase® Composite Stand Never Corrodes
  • Pro-Access® Connection for Faster Installation
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Capacity:
34 gal
Color Finish Name:
Blue
Connection Size:
1-1/4
Diameter:
22 in
End Connection 1:
MNPT
End Connections:
MNPT
Height:
30 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pump Application:
Residential
UPC:
642031644657
Weight:
57 lb