This product requires certification to purchase.

34 gal. Thermal Expansion Tank

Amtrol

34 gal. Thermal Expansion Tank

  • Fast #
  • Part #AMTST60V
  • Item #1596075
  • Manufacturer Part #147N130
4 out of 5 Customer Rating
Brand image
Amtrol

34 gal. Thermal Expansion Tank

  • Fast #
  • Part #AMTST60V
  • Item #1596075
  • Manufacturer Part #147N130
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Grand Prairie, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
  • Strongest Tank Design Featuring Deep Drawn Steel and Multi-Dome Construction.
  • Thickest Diaphragm - Heavy Duty Butyl.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Patented Turbulator™ Water Circulation Device.
  • Designed for Large Residential and Light Commercial (non-ASME) Applications.
  • 1-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME Section VIII Division 1
Capacity:
34 gal
Connection Size:
1-1/4
Connection Type:
NPT
Diameter:
22 in
Height:
30 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
200
NSF:
NSF 61
Pressure - Maximum:
150 psi
Product Type:
Expansion Tank
UPC:
642031395719
Weight:
61 lb