44 gal. Underground Water Tank
44 gal. Underground Water Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
- Heavy Duty Butyl Diaphragm - The Industry's Thickest.
- Toughest Indoor/Outdoor Coating - Tuf-Kote™ HG.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
- Patented Turbulator™ Water Circulation Device.
- Clean Water Technology™ in Every Tank.
- 150 PSI Working Pressure.
- 7-Year Limited Warranty.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 44 gal
- Color Finish Name:
- Black
- Connection Size:
- 1-1/4
- Diameter:
- 22 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 33 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- UPC:
- 642031644367
- Weight:
- 60 lb