1/2 x 12 in. Copper Natick Hanger
603 Series 1/2 x 12 in. Copper Natick Hanger
Package Quantity Info:
Each: 1 Inner Pack: 250 Case: 250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides Pipe Support for a Variety of Plumbing Applications.
- Packaged with Copper-Clad Nails.
- Available in 1/2”, 3/4”, 1” and 1-1/4” diameter sizes in Both 6" and 12" Lengths.
Specifications
- Application:
- Residential
- Collection:
- 603 Series
- Fits Pipe Size:
- 1 in
- Length:
- 12 in
- Material:
- Copper
- Product Type:
- Natick Hanger
- UPC:
- 642031209542
- Width:
- 1/2 in