68 gal. Thermal Expansion Tank
68 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
- Head and Shell Design with Fixed Diaphragm Design.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
- Tested to JIS 2801 for Reduction of Legionella, Staphylococcus and E. coli.
- Follows ASHRAE 188 Anti-Legionella Guidelines.
- Meets all ASME Section VIII, Division 1 Code Standards.
- 1-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII Division 1
- Capacity:
- 68 gal
- Connection Size:
- 1-1/4
- Connection Type:
- FPT
- Diameter:
- 24 in
- Height:
- 44 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psig
- Product Type:
- Expansion Tank
- UPC:
- 642031466853
- Weight:
- 266 lb