This product requires certification to purchase.

81 gal. Thermal Expansion Tank

Amtrol

81 gal. Thermal Expansion Tank

  • Fast #
  • Part #AST200V
  • Item #4127343
  • Manufacturer Part #149-166
3.1 out of 5 Customer Rating
Brand image
Amtrol

81 gal. Thermal Expansion Tank

  • Fast #
  • Part #AST200V
  • Item #4127343
  • Manufacturer Part #149-166
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
  • Strongest Tank Design Featuring Deep Drawn Steel and Multi-Dome Construction.
  • Thickest Diaphragm - Heavy Duty Butyl.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Patented Turbulator™ Water Circulation Device.
  • Designed for Large Residential and Light Commercial (non-ASME) Applications.
  • 1-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Capacity:
81 gal
Connection Size:
1-1/4
Connection Type:
FPT
Diameter:
22
FM Approved:
No
Height:
56
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
200
NSF:
NSF 61
Pressure - Maximum:
150 psi
Product Type:
Expansion Tank
UL Listed:
No
UPC:
642031633552
Weight:
103