86 gal. Thermal Expansion Tank
86 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
- Strongest Tank Design Featuring Deep Drawn Steel and Multi-Dome Construction.
- Thickest Diaphragm - Heavy Duty Butyl.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
- Patented Turbulator™ Water Circulation Device.
- Designed for Large Residential and Light Commercial (non-ASME) Applications.
- 1-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII Division 1
- Capacity:
- 86 gal
- Connection Size:
- 1-1/4
- Connection Type:
- FPT
- Diameter:
- 26
- End Connection Location:
- Bottom
- Height:
- 47
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psig
- Product Type:
- Expansion Tank
- UPC:
- 642031395740
- Weight:
- 123