Digital Pump Control
Digital Pump Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rapid cycle alert
- Low water cutoff
- Improper voltage
- Multi-purpose digital control that protects submersible and jet pumps against rapid cycling, low water and improper wiring
- Digital LED display can rotate 180° for easy viewing
- Lead-Free
- Made in USA
- 2-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Black
- Height:
- 4
- Horsepower:
- 2 hp
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 80 psig
- Pump Application:
- Jet
- UL Listed:
- Yes
- UPC:
- 642031639899