77 gal Diaphragm Expansion Tank with Saddle
Extrol® 77 gal Diaphragm Expansion Tank with Saddle
Product Details
Product Details
- For Use in Closed, Non-Potable Hydronic Heating and Chilled Water Systems.
- Fixed Butyl/EPDM Diaphragm: Industry's Thickest
- Factory Pre-Charge: 12 PSIG.
- Max. Operating Temperature: 240°F
- Meets all ASME Section VIII, Division 1 Code Standards.
- 1-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Capacity:
- 77 gal
- Collection:
- Extrol®
- Diameter:
- 24
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Height:
- 46
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Malleable Iron
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 300 psi
- UPC:
- 642031632449