This product requires certification to purchase.

44.4 gal. 29 in. Vertical Expansion Tank

This product has been replaced by

No image available
Amtrol AX-80V EXTROL 125 PSI NBB
Manufacturer Part #117-1122
Amtrol

Extrol® AX Series 44.4 gal. 29 in. Vertical Expansion Tank

  • Fast #
  • Part #AAX80V
  • Item #1774998
  • Manufacturer Part #117-81
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Amtrol AX-80V EXTROL 125 PSI NBB
Manufacturer Part #117-1122
Amtrol

Extrol® AX Series 44.4 gal. 29 in. Vertical Expansion Tank

  • Fast #
  • Part #AAX80V
  • Item #1774998
  • Manufacturer Part #117-81
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For Use in Closed, Non-Potable Hydronic Heating and Chilled Water Systems
  • Fixed Butyl/EPDM Diaphragm: Industry's Thickest
  • Factory Pre-Charge: 12 PSIG
  • Max. Operating Temperature: 240° F
  • Meets all ASME Section VIII, Division 1 Code Standards
  • 1-Year Limited Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial
Capacity:
44.5 gal
Collection:
Extrol® AX Series
Diameter:
24
End Connection 1:
FNPT
End Connection Location:
Top
End Connections:
FNPT
Fitting Size 1:
1
Fitting Sizes:
1 in
Height:
29
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Malleable Iron
Maximum Temperature:
240
Pressure - Maximum:
125 psi
UPC:
642031117939