68 gal. 47-1/2 in. Vertical Expansion Tank
This product has been replaced by
Manufacturer Part #117-195
Extrol® AX Series 68 gal. 47-1/2 in. Vertical Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Use in Closed, Non-Potable Hydronic Heating and Chilled Water Systems
- Fixed Butyl/EPDM Diaphragm: Industry's Thickest
- Factory Pre-Charge: 12 PSIG
- Max. Operating Temperature: 240° F
- Meets all ASME Section VIII, Division 1 Code Standards
- 1-Year Limited Warranty
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Capacity:
- 68 gal
- Collection:
- Extrol® AX Series
- Diameter:
- 24
- End Connection 1:
- FNPT
- End Connection Location:
- Bottom
- End Connections:
- FNPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Height:
- 47-3/8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Malleable Iron
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 125 psi
- UPC:
- 642031115768