4.4 gal. 17-3/4 in. Expansion Tank

You last purchased this on
 
Amtrol

Fill-Trol® 4.4 gal. 17-3/4 in. Expansion Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amtrol

Fill-Trol® 4.4 gal. 17-3/4 in. Expansion Tank

  • Fast #
  • Part #AFT110
  • Item #3056
  • Manufacturer Part #110-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Strongest Tank Design Featuring Deep Drawn Steel.
  • Heavy Duty Butyl/EPDM Diaphragm.
  • Eliminates the Need for a Separate, Automatic Fill Valve.
  • 7-Year Limited Warranty.
  • Patent-Pending InSight™ Service Indicator Cap.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Capacity:
4.4 gal
Collection:
Fill-Trol®
Color Finish Name:
Grey
Diameter:
11 in
End Connection 1:
FNPT
End Connection Location:
Top
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
17-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
240
Pressure - Maximum:
100 psi
Weight:
10 lb