This product requires certification to purchase.

34 gal Expansion Tank

Amtrol

Fire-X-Trol® 34 gal Expansion Tank

  • Fast #
  • Part #AFPT70VC
  • Item #2350850
  • Manufacturer Part #146-810
5 out of 5 Customer Rating
Brand image
Amtrol

Fire-X-Trol® 34 gal Expansion Tank

  • Fast #
  • Part #AFPT70VC
  • Item #2350850
  • Manufacturer Part #146-810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Use in Wet Pipe Fire Protection Systems.
  • Meets NFPA 13, 2010 TIA 10-2 Edition.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • UL® Listed; FM Approved.
  • Steel Shell with Stainless Steel System Connection.
  • Polypropylene Liner to Help Prevent System Corrosion.
  • 1-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial
Capacity:
34 gal
Collection:
Fire-X-Trol®
Diameter:
16
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Height:
42
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16
Material:
Stainless Steel
Maximum Temperature:
200
Pressure - Maximum:
175 psi
UL Listed:
Yes
UPC:
642031588487