8 gal 12 in. 175 psi Stainless Steel Hydronic Expansion Tank
Fire-X-Trol® 8 gal 12 in. 175 psi Stainless Steel Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 29-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For Use in Wet Pipe Fire Protection Systems.
- Meets NFPA 13, 2010 TIA 10-2 Edition.
- Meets all ASME Section VIII, Division 1 Code Standards.
- UL® Listed; FM Approved.
- Steel Shell with Stainless Steel System Connection.
- Polypropylene Liner to Help Prevent System Corrosion.
- 1-Year Limited Warranty.
-
Lead Law Compliant
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 8 gal
- Collection:
- Fire-X-Trol®
- Diameter:
- 12 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- UPC:
- 642031588258