Lead Law Compliant 14G FIRE-X-TROL Expansion Tank
Fire-X-Trol® Lead Law Compliant 14G FIRE-X-TROL Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Use in Wet Pipe Fire Protection Systems.
- Meets NFPA 13, 2010 TIA 10-2 Edition.
- UL® Listed; FM Approved.
- Steel Shell with Stainless Steel System Connection.
- Polypropylene Liner to Help Prevent System Corrosion.
- High Performance Elastomer Compound Diaphragm.
- 1-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- Capacity:
- 14 gal
- Collection:
- Fire-X-Trol®
- Diameter:
- 16
- FM Approved:
- Yes
- Height:
- 19
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Type:
- AFPT30V
- UL Listed:
- Yes
- UPC:
- 642031588425
- Weight:
- 97