This product requires certification to purchase.

Lead Law Compliant AX-180V EXTROL DIAPH 90 gal.

This product has been replaced by

No image available
Amtrol AX-180V EXTROL 125 PSI NBB
Manufacturer Part #117-238
Amtrol

Lead Law Compliant AX-180V EXTROL DIAPH 90 gal.

  • Fast #
  • Part #A117181
  • Item #2927469
  • Manufacturer Part #117-181
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Amtrol AX-180V EXTROL 125 PSI NBB
Manufacturer Part #117-238
Amtrol

Lead Law Compliant AX-180V EXTROL DIAPH 90 gal.

  • Fast #
  • Part #A117181
  • Item #2927469
  • Manufacturer Part #117-181
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Use in Closed, Non-Potable Hydronic Heating and Chilled Water Systems.
  • Fixed Butyl/EPDM Diaphragm: Industry's Thickest
  • Factory Pre-Charge: 12 PSIG.
  • Max. Operating Temperature: 240° F
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • 1-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME Section VIII, Division 1
Capacity:
90 gal
Diameter:
24 in
Height:
60 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Malleable Iron
Maximum Temperature:
240
Pressure - Maximum:
125 psi
UPC:
642031115980
Weight:
232 lb