This product requires certification to purchase.

Lead Law Compliant WHS-120ZC 119 Gallon Water Heater Stainless Steel TNK

Amtrol

Lead Law Compliant WHS-120ZC 119 Gallon Water Heater Stainless Steel TNK

  • Fast #
  • Part #AWHS120ZC
  • Item #2927625
  • Manufacturer Part #2775S5025
4 out of 5 Customer Rating
Brand image
Amtrol

Lead Law Compliant WHS-120ZC 119 Gallon Water Heater Stainless Steel TNK

  • Fast #
  • Part #AWHS120ZC
  • Item #2927625
  • Manufacturer Part #2775S5025
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Indirect-Fired Hot Water Maker Technology uses the Existing Boiler Energy to Heat Water.
  • Increased Capacity for Large Homes and Commercial Applications.
  • Durable, High Grade 316-L Stainless Steel Tank.
  • Thick, Urethane Insulation with Heat Loss Under 1/2? F Per Hour.
  • Tough, Rotomolded Poly Jacket Resists Dents and Scratches.
  • Removable Heat Exchanger Coil for Easy Cleaning.
  • Available with Digital or Mechanical Control.
  • 5-Year Limited Warranty in Commercial Applications.
  • 10-Year Limited Warranty in Residential Applications.
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
120 gal
Diameter:
30
Height:
71
Lead Law Compliant:
Yes
Pressure - Maximum:
150 psi
Type:
AWHS120ZC
UPC:
642031575791
Water Heater Capacity Range:
Greater than 100 gal
Weight:
210