This product requires certification to purchase.

LF 700-QC

Amtrol

LF 700-QC

  • Fast #
  • Part #A700QC
  • Item #4127301
  • Manufacturer Part #700-QC
3.5 out of 5 Customer Rating
Brand image
Amtrol

LF 700-QC

  • Fast #
  • Part #A700QC
  • Item #4127301
  • Manufacturer Part #700-QC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reliable, Automatic, Float-Type with Removable Cap for Service.
  • Quick-Change (QC) Model Features Self-Closing Fitting to Simplify Vent Removal.
  • 1/8" Quick Change.
  • 1-Year Limited Warranty.
  • Requires Certification

Specifications

Application:
Residential
Diameter:
2 in
Height:
4 in
UPC:
642031591982
Weight:
0.5 lb