ST-70V-C THERM-X 150 WP NB
ST-70V-C THERM-X 150 WP NB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Max. Operating Temperature: 200º F (93º C)
- Warranty: 3-Year Limited
- Meets all ASME Section VIII, Division 1 code standards.
Specifications
- Capacity:
- 34 gal
- Diameter:
- 16 in
- End Connection 1:
- NPTF
- End Connections:
- NPTF
- Height:
- 45 in
- Material:
- Steel
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 150 psi
- Type:
- AST70VC150
- UPC:
- 014045402699