34 gal. Thermal Expansion Tank
Therm-X-Trol® 34 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
- Butyl Bladder: Industry's Thickest.
- Replaceable Bladder Avoids Costly Tank Replacement.
- Partial Acceptance Bladder Design.
- Max. Operating Temperature: 240° F
- Meets all ASME Section VIII, Division 1 Code Standards.
- 1-Year Limited Warranty.
-
Lead Law Compliant
Specifications
- ASME:
- ASME Section VIII Division 1
- Capacity:
- 34 gal
- Collection:
- Therm-X-Trol®
- Connection Size:
- 1
- Connection Type:
- FPT
- Diameter:
- 20 in
- Height:
- 35 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UPC:
- 642031577948
- Weight:
- 134 lb