This product requires certification to purchase.

34 gal. Thermal Expansion Tank

Amtrol

Therm-X-Trol® 34 gal. Thermal Expansion Tank

  • Fast #
  • Part #AST70VC
  • Item #2927526
  • Manufacturer Part #146-790
4 out of 5 Customer Rating
Brand image
Amtrol

Therm-X-Trol® 34 gal. Thermal Expansion Tank

  • Fast #
  • Part #AST70VC
  • Item #2927526
  • Manufacturer Part #146-790
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
  • Head and Shell Design with Fixed Diaphragm Design.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Tested to JIS 2801 for Reduction of Legionella, Staphylococcus and E. coli.
  • Follows ASHRAE 188 Anti-Legionella Guidelines.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • 1-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME Section VIII Division 1
Capacity:
34 gal
Collection:
Therm-X-Trol®
Connection Type:
FPT
Diameter:
16 in
FM Approved:
No
Height:
45 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Plastic, Rubber, Stainless Steel, Steel
Material Type:
Butyl, EPDM, Polypropylene
Maximum Temperature:
200
NSF:
NSF 61
Pressure - Maximum:
175 psi
Product Type:
Expansion Tank
UL Listed:
No
UPC:
642031548917
Weight:
99 lb