53 gal. Thermal Expansion Tank
Therm-X-Trol® 53 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
- Butyl Bladder: Industry's Thickest
- Replaceable Bladder Avoids Costly Tank Replacement.
- Full Acceptance Bladder Design.
- Meets all ASME Section VIII, Division 1 Code Standards.
- Max. Operating Temperature: 240° F
- 1-Year Limited Warranty.
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII Division 1
- Capacity:
- 53 gal
- Collection:
- Therm-X-Trol®
- Connection Size:
- 2
- Connection Type:
- FPT
- Diameter:
- 24
- FM Approved:
- No
- Height:
- 45
- IAPMO Listed:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 240
- NSF:
- NSF 61
- Pressure - Maximum:
- 250 psi
- Product Type:
- Expansion Tank
- UL Listed:
- No
- UPC:
- 642031575326
- Weight:
- 370