This product requires certification to purchase.

8 gal. Thermal Expansion Tank

Amtrol

Therm-X-Trol® 8 gal. Thermal Expansion Tank

  • Fast #
  • Part #AST20VCDD
  • Item #7799170
  • Manufacturer Part #390603
4.7 out of 5 Customer Rating
Brand image
Amtrol

Therm-X-Trol® 8 gal. Thermal Expansion Tank

  • Fast #
  • Part #AST20VCDD
  • Item #7799170
  • Manufacturer Part #390603
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
8 gal
Connection Size
3/4
Diameter
12 in
Height
22 in
Pressure - Maximum
300 psi
Weight
36 lb
Characteristics & Features
Collection
Therm-X-Trol®
Connection Type
MPT
Material
Steel
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
125
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME Section VIII
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
Product Type
Expansion Tank
UL Listed
No
UPC
642031689863