This product requires certification to purchase.

Lead Law Compliant 158G THERM-X-TROL Expansion Tank Water Heater

Amtrol

Therm-X-Trol® Lead Law Compliant 158G THERM-X-TROL Expansion Tank Water Heater

  • Fast #
  • Part #AST451
  • Item #2927837
  • Manufacturer Part #184-43
5 out of 5 Customer Rating
Brand image
Amtrol

Therm-X-Trol® Lead Law Compliant 158G THERM-X-TROL Expansion Tank Water Heater

  • Fast #
  • Part #AST451
  • Item #2927837
  • Manufacturer Part #184-43
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
  • Butyl Bladder: Industry's Thickest.
  • Replaceable Bladder Avoids Costly Tank Replacement.
  • Full Acceptance Bladder Design.
  • Max. Operating Temperature: 240° F
  • 1-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
No
Capacity:
158 gal
Collection:
Therm-X-Trol®
Diameter:
30 in
Height:
73 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
240
NSF:
NSF 61
Pressure - Maximum:
150 psi
UPC:
642031147233
Weight:
587 lb