This product requires certification to purchase.

119 gal. Diaphragm Pump Tank

Amtrol

Well-X-Trol® 119 gal. Diaphragm Pump Tank

  • Fast #
  • Part #AWX350
  • Item #3833
  • Manufacturer Part #WX350
5 out of 5 Customer Rating
Brand image
Amtrol

Well-X-Trol® 119 gal. Diaphragm Pump Tank

  • Fast #
  • Part #AWX350
  • Item #3833
  • Manufacturer Part #WX350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Charlotte, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Highest Working Pressure-150 PSIG
  • Strongest Tank Design Featuring Deep Drawn Steel and Multi-Dome Construction.
  • Thickest Diaphragm – Heavy Duty Butyl.
  • Toughest Indoor/Outdoor Coating – Tuf-Kote™ HG
  • Longest Warranty – 7-Years.
  • Stainless Steel System Connection
  • Patented DuraBase® Composite Stand Never Corrodes
  • Pro-Access® Connection for Faster Installation
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Capacity:
119 gal
Collection:
Well-X-Trol®
Color Finish Name:
Blue
Connection Size:
1-1/4
Diameter:
26 in
End Connection 1:
MNPT
End Connections:
MNPT
Height:
62 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pump Application:
Residential
UPC:
642031645005
Weight:
146 lb