This product requires certification to purchase.

158 gal 125 psi Plastic and Butyl Pump Tank

Amtrol

Well-X-Trol® 158 gal 125 psi Plastic and Butyl Pump Tank

  • Fast #
  • Part #A18435
  • Item #4127351
  • Manufacturer Part #184-35
5 out of 5 Customer Rating
Brand image
Amtrol

Well-X-Trol® 158 gal 125 psi Plastic and Butyl Pump Tank

  • Fast #
  • Part #A18435
  • Item #4127351
  • Manufacturer Part #184-35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Capacity:
158 gal
Collection:
Well-X-Trol®
Connection Size:
2
Diameter:
30
End Connection 1:
FNPT
End Connections:
FNPT
Height:
73
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Rubber
Material Type:
Butyl
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
125
Pump Application:
Commercial
UL Listed:
No
UPC:
642031147158