This product requires certification to purchase.

158 gal. Bladder Well Tank

Amtrol

Well-X-Trol® 158 gal. Bladder Well Tank

  • Fast #
  • Part #AWX451C
  • Item #7507177
  • Manufacturer Part #184-74
4.1 out of 5 Customer Rating
Brand image
Amtrol

Well-X-Trol® 158 gal. Bladder Well Tank

  • Fast #
  • Part #AWX451C
  • Item #7507177
  • Manufacturer Part #184-74
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Industry’s Thickest Butyl Diaphragm.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Patented Turbulator™ Water Circulation Device.
  • Max. Operating Temperature: 200º F
  • Replaceable Bladder: Avoids costly tank replacement.
  • Requires Certification

Specifications

ANSI:
ANSI 61
Capacity:
158 gal
Collection:
Well-X-Trol®
Connection Size:
2
Diameter:
30
End Connection 1:
FNPT
End Connections:
FNPT
Height:
74-1/2
Material:
Rubber, Steel
Material Type:
Butyl
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
300#
Pump Application:
Commercial
UL Listed:
No
UPC:
642031665751