This product requires certification to purchase.

32 gal 150 psi Plastic, Butyl and Stainless Steel Durabase Stand

Amtrol

Well-X-Trol® 32 gal 150 psi Plastic, Butyl and Stainless Steel Durabase Stand

  • Fast #
  • Part #AWX203D
  • Item #4082327
  • Manufacturer Part #WX203D
5 out of 5 Customer Rating
Brand image
Amtrol

Well-X-Trol® 32 gal 150 psi Plastic, Butyl and Stainless Steel Durabase Stand

  • Fast #
  • Part #AWX203D
  • Item #4082327
  • Manufacturer Part #WX203D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Capacity:
32 gal
Collection:
Well-X-Trol®
Color Finish Name:
Tuf-Kote HG Blue
Connection Size:
1
Diameter:
15
End Connection 1:
MNPT
End Connections:
MNPT
Height:
47
Material:
Plastic, Rubber, Stainless Steel
Material Type:
Butyl
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pump Application:
Residential
UL Listed:
No
UPC:
642031645241