This product requires certification to purchase.

5.3 gal Horizontal Pump with Stand

This product has been replaced by

*CVR* WX-110-PS WELL-X-TROL PROFESS
Amtrol *CVR* WX-110-PS WELL-X-TROL PROFESS
Manufacturer Part #WX110PS
Amtrol

Well-X-Trol® 5.3 gal Horizontal Pump with Stand

  • Fast #
  • Part #AWX105PS
  • Item #494610
  • Manufacturer Part #WX105PS
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* WX-110-PS WELL-X-TROL PROFESS
Amtrol *CVR* WX-110-PS WELL-X-TROL PROFESS
Manufacturer Part #WX110PS
Amtrol

Well-X-Trol® 5.3 gal Horizontal Pump with Stand

  • Fast #
  • Part #AWX105PS
  • Item #494610
  • Manufacturer Part #WX105PS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 153
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
  • Heavy Duty Butyl Diaphragm - The Industry's Thickest.
  • Toughest Indoor/Outdoor Coating - Tuf-Kote™ HG.
  • Antimicrobial Liner Neutralizes Bacteria on Contact.
  • Patented Turbulator™ Water Circulation Device.
  • Clean Water Technology™ in Every Tank.
  • 150 PSI Working Pressure.
  • Tough, Powder-Coated Stand Resists Corrosion.
  • 7-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
Capacity:
5.3 gal
Collection:
Well-X-Trol®
Color Finish Name:
Blue
Diameter:
11 in
End Connection 1:
MNPT
End Connections:
MNPT
Height:
12 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
UPC:
642031644220
Weight:
15 lb