81 gal 150 psi Plastic, Butyl and Stainless Steel Durabase Stand
Well-X-Trol® 81 gal 150 psi Plastic, Butyl and Stainless Steel Durabase Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 81 gal
- Collection:
- Well-X-Trol®
- Color Finish Name:
- Tuf-Kote HG Blue
- Connection Size:
- 1-1/4
- Diameter:
- 22
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Height:
- 57
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- Butyl
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pump Application:
- Residential
- UL Listed:
- No
- UPC:
- 642031645371