2 in. No Hub 316 Stainless Steel Coupling with Neoprene Gasket
Husky 7000 Series 2 in. No Hub 316 Stainless Steel Coupling with Neoprene Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1540, ASTM C-564
- Clean Bagged:
- No
- Collection:
- Husky 7000 Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, Neoprene
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- Coupling, Gasket
- UL Listed:
- No
- Weight:
- 49 lb